Check Availability
  • CRC 

    5 gal. Contact Cleaner, 1 EA

  • Item # 32UN59
  • Mfr. Model # 02131
5 gal. Contact Cleaner, 1 EA
Qty
  • Web Price
    $343.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32UN59
Mfr. Model # 02131
UNSPSC #47131825
Shipping Weight 32.15 lbs
Country of Origin USA *
Item Contact Cleaner
Size 5 gal.
Net Weight 28 lb.
Container Type Pail
Fragrance Unscented
Contains Petroleum Distillate
VOC Content 553g/L
Standards RoHS Compliant, NSF K2 Registered, SNAP Approved, Boeing D6-17487, McDonall
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.