Check Availability
  • CRC 

    Electrical Parts Cleaner, 19 oz. Aerosol Can, Unscented Liquid, 1 EA

  • Item # 4YPJ5
  • Mfr. Model # 02180
Electrical Parts Cleaner, 19 oz. Aerosol Can, Unscented Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Fast evaporation, no residue. Nonflammable, nonstaining, noncorrosive, nonconductive, VOC-exempt.
Show More Close
 

Technical Specifications

Item # 4YPJ5
Mfr. Model # 02180
UNSPSC #47131821
Catalog Page 2446
Shipping Weight 1.46 lbs
Country of Origin USA *
Item - Contact Cleaners Electrical Parts Cleaner
Nonflammable Yes
Standards RoHS Compliant, NSF K2 Registered
Dielectric Strength 37,500V
Cleaner Container Type Aerosol Can
Cleaner Container Size 19 oz.
Chemical Series No Series
Chemicals For Use On Surface Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 0 Degrees F
VOC Content 0%
Contains Chlorinated
Item Electrical Parts Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms