Check Availability
  • CRC 

    14 oz. Contact Cleaner, 1 EA

  • Item # 6RA76
  • Mfr. Model # 02133
14 oz. Contact Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

CRC® Industries QD® electrical contact cleaner features a petroleum distillate/alcohol blend that removes soil and other contaminants from sensitive electronic components. Quick drying, leaves no residue. Contains no Class I or Class II ozone-depleting chemicals. Safe on all plastics. Excellent for lower flashpoint applications.
Show More Close
 

Technical Specifications

Item # 6RA76
Mfr. Model # 02133
UNSPSC #47131805
Catalog Page 2446
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Contact Cleaner
Size 14 oz.
Container Type Trigger Spray
Fragrance Unscented
Contains Petroleum Distillate
Flash Point None
VOC Content 74.9%, 552 g/L
Standards RoHS Compliant, NSF K2 Registered, SNAP Approved, Boeing D6-17487, McDonall
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: AK , CA , GU , HI and PR.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms