Check Availability
  • CRC 

    Precision Cleaner, 16 oz. Aerosol Can, Unscented Liquid, 1 EA

  • Item # 3FB96
  • Mfr. Model # 03205
Precision Cleaner, 16 oz. Aerosol Can, Unscented Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Contact Cleaners
CRC® Industries
NT™ Nonflammable
Removes dirt and light oils from electronic equipment. Evaporates quickly; leaves no residue. Noncorrosive and nonconductive. Contains no Class I or Class II ozone-depleting chemicals. Optimal alternative to HCFC-141b cleaners, but test on plastics.
Show More Close
 

Technical Specifications

Item # 3FB96
Mfr. Model # 03205
UNSPSC #47131825
Catalog Page 2448
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Contact Cleaners Precision Cleaner
Nonflammable Yes
Standards RoHS Compliant, NSF K2 Registered, SNAP Approved
Dielectric Strength 30,800V
Cleaner Container Type Aerosol Can
Cleaner Container Size 16 oz.
Chemical Series NT(TM)
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 0 Degrees F
VOC Content 57.5%, 730.3g/L
Contains Hfc
Item Precision Cleaner
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms