Check Availability
  • CRC 

    Precision Cleaner, 12 oz. Aerosol Can, Unscented Liquid, 1 EA

  • Item # 1HBK5
  • Mfr. Model # 03201
  • (1)
Precision Cleaner, 12 oz. Aerosol Can, Unscented Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Contact Cleaners
CRC® Industries
Isopropyl Alcohol
99% alcohol formula aggressively dissolves grease, dust, dirt, lint, oils, and flux. Removes polar soils and other charged contaminants. Dries quickly, leaves no residue. Safe on most plastics. Chemically stable, nonconductive, and noncorrosive.
Show More Close
 

Technical Specifications

Item # 1HBK5
Mfr. Model # 03201
UNSPSC #47131821
Catalog Page 2448
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Contact Cleaners Precision Cleaner
Nonflammable No
Standards RoHS Compliant, NSF K1,K2 Registered, SNAP Approved
Dielectric Strength 8300V
Cleaner Container Type Aerosol Can
Cleaner Container Size 12 oz.
Chemical Series No Series
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K1, K2
Cleaner Form Liquid
Primary Chemical Alcohol
Flash Point 54 Degrees F
VOC Content 74.9%, 591.7g/L
Contains Isopropanol
Item Precision Cleaner
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms