Check Availability
  • CRC 

    Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1 EA

  • Item # 1D263
  • Mfr. Model # 03125
Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Contact Cleaners
CRC® Industries
HF™
High-flashpoint petroleum distillate precision-cleans without leaving a residue. VOC-free. Safe on most plastics.
Show More Close
 

Technical Specifications

Item # 1D263
Mfr. Model # 03125
UNSPSC #47131825
Catalog Page 2448
Shipping Weight 0.95 lbs
Country of Origin USA *
Item - Contact Cleaners Contact Cleaner
Nonflammable No
Standards RoHS Compliant, NSF K2 Registered, SNAP Approved
Dielectric Strength 45,700V
Cleaner Container Type Aerosol Can
Cleaner Container Size 11 oz.
Chemical Series HF(TM)
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 204 Degrees F
VOC Content Not Rated
Contains Petroleum Distillate
Item Contact Cleaner
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms