Check Availability
  • CRC 

    Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1 EA

  • Item # 1D262
  • Mfr. Model # 03130
Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® Industries QD® electrical contact cleaner features a petroleum distillate/alcohol blend that removes soil and other contaminants from sensitive electronic components. Quick drying, leaves no residue. Contains no Class I or Class II ozone-depleting chemicals. Safe on all plastics. Excellent for lower flashpoint applications.
Show More Close
 

Technical Specifications

Item # 1D262
Mfr. Model # 03130
UNSPSC #47131825
Catalog Page 2448
Shipping Weight 0.95 lbs
Country of Origin USA *
Item - Contact Cleaners Contact Cleaner
Nonflammable No
Standards RoHS Compliant, NSF K2 Registered, SNAP Approved, Boeing D6-17487, McDonall
Dielectric Strength 36,700V
Cleaner Container Type Aerosol Can
Cleaner Container Size 11 oz.
Chemical Series QD(R)
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 0 Degrees F
VOC Content 75%, 495g/L
Contains Petroleum Distillate
Item Contact Cleaner
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms