Check Availability
  • CRC 

    Contact Cleaner, 1 gal. Jug, Unscented Liquid, 1 EA

  • Item # 32UN58
  • Mfr. Model # 03134
Contact Cleaner, 1 gal. Jug, Unscented Liquid, 1 EA
Qty
  • Web Price
    $85.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32UN58
Mfr. Model # 03134
UNSPSC #47131825
Shipping Weight 7.1 lbs
Country of Origin USA *
Item - Contact Cleaners Contact Cleaner
Nonflammable No
Standards RoHS Compliant, NSF K2 Registered, SNAP Approved
Dielectric Strength 30,500V
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Chemical Series QD(R)
Chemicals For Use On Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 0 Degrees F
VOC Content 552g/L
Contains Petroleum Distillate
Item Contact Cleaner
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov