Check Availability
  • CRC 

    Electrical Cable Cleaner Degreaser, 1 gal. Non Aerosol Can, Unscented Liquid, 1 EA

  • Item # 32UN64
  • Mfr. Model # 02066
Electrical Cable Cleaner Degreaser, 1 gal. Non Aerosol Can, Unscented Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use CRC® Cable Clean® degreaser to help prevent current leakage, excessive resistance, reduced performance, and arcing by quickly removing contaminants. Cleans semi-conductive cores of high voltage cables when splicing and terminating cables.

• Nonchlorinated, nonflammable formula
• Evaporates fast
• Not subject to the reporting requirements of RCRA
• NSF K2 Registered
Show More Close
 

Technical Specifications

Item # 32UN64
Mfr. Model # 02066
UNSPSC #47131821
Shipping Weight 12.33 lbs
Country of Origin USA *
Item - Contact Cleaners Electrical Cable Cleaner Degreaser
Nonflammable Yes
Standards RoHS Compliant, NSF K2 Registered
Dielectric Strength 26,800V
Cleaner Container Type Non Aerosol Can
Cleaner Container Size 1 gal.
Chemical Series No Series
Chemicals For Use On Surface Hard Nonporous Surfaces
Fragrance Unscented
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Flash Point 0 Degrees F
VOC Content 1300g/L
Contains Halogenated
Item Cable Cleaner Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms