This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CRAMER 

    Black Nylon Task Chair 15" Back Height, Arm Style: No Arm

  • Item # 21D001
  • Mfr. Model # RPMM2-252-2
Black Nylon Task Chair 15" Back Height, Arm Style: No Arm Task Chair,Poly,Black,21" to 28" Seat Ht

See alternate products available online.

Product Details

Ergonomic Task Chairs with Casters
Cramer
• Weight capacity: 350 lb. Molded seats with waterfall edge Meet ANSI/BIFMA standards Meet California Technical Bulletin 117 standards
Vinyl Seat Material models feature a carbon-steel frame with a die-cast aluminum base and comfortable, contoured 16-ga. steel seat with waterfall edge. Fully adjustable to support a range of seated postures, from forward-leaning to reclined. Urethane Seat Material models have contoured, molded seats with a waterfall edge and molded foam for outstanding comfort. Rhino Plus cushions have a thick, easy-to-clean, puncture-, tear-, and spill-resistant urethane skin. Steel inner structure stands up to harsh use throughout multiple shifts. Triton Plus chairs are built-to-last, with a 16-ga. carbon steel frame and die-cast aluminum base. Ideal for 24/7 intensive-use environments.
Show More Close
 

Technical Specifications

Item # 21D001
Mfr. Model # RPMM2-252-2
UNSPSC #56112106
Catalog Page 1334
Shipping Weight 42.0 lbs
Country of Origin USA *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Polyurethane
Back Material Nylon
Nominal Seat Height Range 21" to 28"
Seat Color Black
Weight Capacity 350 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 20-3/4"
Seat Height Max. 28-1/4"
Back Height 15"
Arm Style No Arm
Caster Type Multisurface
Overall Height 45-1/4"
Overall Width 20"
Overall Depth 19-1/2"
Seat Width 20"
Seat Depth 19-1/2"
Back Width 16-3/4"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Back Color Black
Seat Tilt Backward 0 Degrees
Seat Tilt Forward 0 Degrees
Back Tilt Forward 0 Degrees
Back Tilt Backward 0 Degrees
Base Style 5-Star
Base Material Fiberglass Reinforced Nylon
Features High Performance Rounded Footring
Standards ANSI/BIFMA
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions