Check Availability
  • CRAFTLINE 

    Black Wall Cabinet

  • Item # 410Y23
  • Mfr. Model # PL-UC1R-M
Black Wall Cabinet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 410Y23
Mfr. Model # PL-UC1R-M
UNSPSC #56101530
Shipping Weight 40.0 lbs
Country of Origin USA *
Item - Wall Cabinets Wall Cabinet
Height of Cabinet 30"
Width of Cabinet 20-1/2"
Depth of Cabinet 12-1/2"
Cabinet Door Type Standard
Cabinet Locking Mechanism None
Number of Cabinet Shelves 2
Method of Construction Welded
Cabinet Color Black
Assembled/Unassembled Assembled
Gauge 22
Material - Cabinets Steel
Finish - Cabinets Powder Coated
Shelf Capacity 15 lb.
Cabinet Handle Style Recessed
Includes (2) Adjustable Shelves
Locking Cabinet No
Cabinet Strength Rating Commercial
Number of Doors 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms