Check Availability
  • CP CALIFORNIA PACIFIC LAB, INC. 

    2000mL Plastic 8" Safety Can Funnel, 4 Liter Poly Container, Secondary Container and Base, Stem OD:

  • Item # 3MLJ6
  • Mfr. Model # EF-3004-SYS
2000mL Plastic 8" Safety Can Funnel, 4 Liter Poly Container, Secondary Container and Base, Stem OD:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This funnel is designed to help reduce exposure to hazardous waste and prevent toxic chemical evaporation. The pressure-release vent lets waste flow quickly during disposal to a high-performance liquid chromatography (HPLC) waste line, bottle, or carboy.
Show More Close
 

Technical Specifications

Item # 3MLJ6
Mfr. Model # EF-3004-SYS
UNSPSC #40141735
Shipping Weight 3.2 lbs
Country of Origin USA *
Item 8" Safety Can Funnel, 4 Liter Poly Container, Secondary Container and Base
Laboratory Funnel Type Safety
Labware Basic Material Plastic
Stem OD - English 0.375"
Stem OD - Metric 9.525mm
Labware Height - English 22"
Labware Height - Metric 558mm
Labware Capacity - Metric 2000mL
Labware Body Material HDPE
Includes Closure Yes
Autoclavable No
Funnel Material High Density Polyethylene
Funnel Max OD 9"
Funnel Top ID 8"
Labware Body Color White
Labware Closure Material HDPE
Stem Length - English 11"
Stem Length - Metric 279.4mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Israel and South Korea .

This item is restricted for international sale.