Check Availability
  • COXREELS 

    600VAC Industrial Hand Wind Cord Reel; Number of Outlets: 0, Cord Included: No

  • Item # 11K513
  • Mfr. Model # 1125PCL-8M-C
600VAC Industrial Hand Wind Cord Reel; Number of Outlets: 0, Cord Included: No Cord Reel,Hand Wind,Heavy Duty,45A,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact Power Cord Reels feature a compact and lightweight design to facilitate workplace organization. Designed for indoor use, it features a noncorrosive Coxcompositeâ„¢ ratchet hub with self-lubricated bronze bearings for smooth rotation. Solid one piece 12-ga. steel base and support post for maximum stability. External component covers for simple slip ring routine maintenance. Long lasting powder-coated finish.
Show More Close
 

Technical Specifications

Item # 11K513
Mfr. Model # 1125PCL-8M-C
UNSPSC #26121635
Catalog Page 390
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Hand Wind Cord Reel
Grade - Ext. Cords and Outlet Strips Industrial
Voltage - Ext. Cords and Outlet Strips 600VAC
Cord Ending None
Cord Length - Ext. Cords and Outlet Strips No Cord Included
Reel Color Blue
Cord Included No
Cord Color Black
Cord Ending NEMA Configuration No Configuration
Feeder Cord Ending NEMA Configuration No Configuration
NEC Cord Designation - Ext. Cords and Outlet Strips SO
Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
Number of Outlets 0
Indoor / Outdoor Indoor
Reel Mounting Bench, Ceiling, Floor, Wall
Holds 200 ft. of 10/3, 250 ft. of 12/3
Reel Material Steel
Overall Height 18-1/2"
Overall Width 17-1/2"
Overall Depth 21-1/2"
Watts 27,000
Enclosed Reel No
Slip Ring Rating 600V/45A
Includes Robitically Spun Discs, Rolled Edges, All-Welded Steel "A" Frame, Permanently Lubricated and Self-Aligning Pillow Block Bears, CPCTM Coating, Easy Access Cover Panel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms