Check Availability
  • COXREELS 

    100 ft. Motor Driven Hose Reel, 1/2" Hose Inside Dia.

  • Item # 29PP65
  • Mfr. Model # 1125-4-100-E-SP
100 ft. Motor Driven Hose Reel, 1/2" Hose Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for stationary and mobile applications. Adjustable drag eliminates backlash while the chain and sprocket are partially shrouded for added protection. All-welded 1-pc. steel A-frame construction features a low-profile outlet riser and open drum slot design for smooth, even hose wraps. Reliable direct gear drive provides quiet and smooth retraction. Include self-aligning pillow block bearings for smooth and trouble-free rotation. Stainless steel construction offers non-corrosive performance.
Show More Close
 

Technical Specifications

Item # 29PP65
Mfr. Model # 1125-4-100-E-SP
UNSPSC #40142121
Catalog Page 2525
Shipping Weight 49.0 lbs
Country of Origin USA *
Item Motor Driven Hose Reel
Hose Reel Product Group Motor Driven Hose Reel
Hose Included No
Hose Length 100 ft.
Hose Inside Dia. 1/2"
Reel Inlet 1/2" (F)NPT
Hose Outlet 1/2" (F)NPT
Finish Unfinished
Duty Rating Heavy Duty
Motor Voltage 12VDC
Drive Type Motorized
Mounting Floor, Wall, Bench, Truck
Overall Height 19-1/4"
Overall Width 17-41/64"
Overall Length 19-3/4"
Hose Ends 1/2" (M)NPT
Housing Material Steel
Max. Pressure Rating 3000 psi
Max. Temp. Rating 250 Degrees F
Bearings Permanently Lubricated
Color Gray
Seal Type Nitrile
Swivel Material Stainless Steel
Application For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
Hose Outside Dia. 7/8"
HP 0.33 HP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.