Check Availability
  • COX 

    Dual Cartridge Epoxy Applicator For Use With 400mL Cartridges

  • Item # 48ME60
  • Mfr. Model # 81400MR
Dual Cartridge Epoxy Applicator For Use With 400mL Cartridges
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Cox™ dual-component two-part epoxy applicator comes complete with a battery charger and one battery. Charges quickly in just 30 minutes.

• Variable speed control
• 18V Li-ion battery pack
Show More Close
 

Technical Specifications

Item # 48ME60
Mfr. Model # 81400MR
UNSPSC #24122006
Catalog Page 2219
Shipping Weight 10.1 lbs
Country of Origin United Kingdom *
Item Epoxy Applicator
Type Dual Cartridge
Mixing Ratio 1:1, 2:1, 4:1, 10:1
Nozzle Type Mixing
For Use With 400mL Cartridges
Characteristics Maximum Force 787 lb., Variable Speed Control, 30 min. Fast Charge, All Component Replaceable Parts
Application To Dispense Sealants and Adhesives
Includes Plunger Kits for All Mix Ratios, Battery Charger, Battery
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.