Check Availability
  • COVIDIEN 

    Sharps Container,1-1/4 Gal.,Red,PK5

  • Item # 9DKV4
  • Mfr. Model # K5SS1007SA
Sharps Container,1-1/4 Gal.,Red,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DKV4
Mfr. Model # K5SS1007SA
UNSPSC #42142531
Shipping Weight 6.15 lbs
Country of Origin USA *
Item Sharps Container
Capacity 1-1/4 gal.
Color Red
Lid Type Counter Balance
Material Plastic
Height 112
Length 10-3/4"
Width 4-3/4"
Includes Horizontal Opening
Standards OSHA
For Use With Sharpstar In Room Enclosure System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms