Check Availability
  • COVIDIEN 

    Sharps Container, 1-1/4 Gal., Clear, PK5

  • Item # 8M560
  • Mfr. Model # SSSS100506
Sharps Container, 1-1/4 Gal., Clear, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8M560
Mfr. Model # SSSS100506
UNSPSC #42142531
Shipping Weight 6.05 lbs
Country of Origin USA *
Item Sharps Container
Capacity 1-1/4 gal.
Color Clear
Lid Type Counter Balance
Material Plastic
Height 11-1/2"
Width 4-3/4"
Includes Horizontal Opening
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms