Check Availability
  • COVIDIEN 

    Sharps Container,2 Gal.,Sharpstar,PK2

  • Item # 3UTJ5
  • Mfr. Model # S2GS100533
Sharps Container,2 Gal.,Sharpstar,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTJ5
Mfr. Model # S2GS100533
UNSPSC #42191905
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Sharps Container
Capacity 2 gal.
Color Clear
Lid Type Sharpstar
Material Plastic
Height 11-3/4"
Length 6"
Width 13-3/4"
Includes Unique Lid Designed to Limit Accidental or Intention
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms