Check Availability
  • COVIDIEN 

    Sharps Container,1-1/4 Gal.,Mailbox,PK5

  • Item # 3UTJ4
  • Mfr. Model # SS5C100121
Sharps Container,1-1/4 Gal.,Mailbox,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTJ4
Mfr. Model # SS5C100121
UNSPSC #42191905
Shipping Weight 5.37 lbs
Country of Origin USA *
Item Sharps Container
Capacity 1-1/4 gal.
Color Clear
Lid Type Mailbox
Material Plastic
Height 11"
Length 4-3/4"
Width 10-3/4"
Includes Always Open Lids Provide Convenient, Quick and Easy
For Use With Locking or Non Locking Wall Brackets or Plastic Tabletop Container
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms