Check Availability
  • COVIDIEN 

    Sharps Container, 2 Gal., Sharpstar, PK2

  • Item # 3UTH7
  • Mfr. Model # S2GS100534
Sharps Container, 2 Gal., Sharpstar, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTH7
Mfr. Model # S2GS100534
UNSPSC #42191905
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Sharps Container
Capacity 2 gal.
Color Red
Lid Type Sharpstar
Material Plastic
Height 11-3/4"
Length 6"
Width 13-3/4"
Includes Unique Lid Designed to Limit Accidental or Intentional Access to Container Contents
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms