Check Availability
Sharps Container,2.2 Qt.,Auto Drop,PK5
  • COVIDIEN 

    Sharps Container,2.2 Qt.,Auto Drop,PK5

  • Item # 3UTH5
  • Mfr. Model # S22Q100522
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 3UTH5
Mfr. Model # S22Q100522
UNSPSC #42191905
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Sharps Container
Capacity 2.2 Qt.
Color Red
Lid Type Auto Drop
Material Plastic
Height 7-1/4"
Length 4-3/4"
Width 6-1/2"
Includes Rotor Opening
For Use With Sharps Disposal

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms