Check Availability
  • COVIDIEN 

    Sharps Container,3 Gal.,Sharpstar,PK5

  • Item # 3UTH3
  • Mfr. Model # S3GR100537
  • (1)
Sharps Container,3 Gal.,Sharpstar,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTH3
Mfr. Model # S3GR100537
UNSPSC #42191905
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Sharps Container
Capacity 3 gal.
Color Red
Lid Type Sharpstar
Material Plastic
Height 16-1/2"
Length 6"
Width 13-3/4"
Includes Locks for Extra Security
Standards OSHA
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms