Check Availability
  • COVIDIEN 

    Sharps Container,1.25 Gal.,Auto Drop,PK3

  • Item # 3UTG5
  • Mfr. Model # KDTP019010
Sharps Container,1.25 Gal.,Auto Drop,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTG5
Mfr. Model # KDTP019010
UNSPSC #42191905
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Sharps Container
Capacity 1-1/4 gal.
Color Red
Lid Type Auto Drop
Material Plastic
Height 11"
Length 4-1/4"
Width 12-1/4"
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms