Check Availability
  • COVIDIEN 

    Sharps Container, 2 Gal, PK5

  • Item # 3UTE8
  • Mfr. Model # S2GH100651
Sharps Container, 2 Gal, PK5 Sharps Container,2 Gal,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTE8
Mfr. Model # S2GH100651
UNSPSC #42191905
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Sharps Container
Capacity 2 gal.
Color Red
Lid Type Horizontal Drop
Material Plastic
Height 12-3/4"
Length 7-1/4"
Width 10-1/2"
Includes Locks for Extra Security
Standards OSHA
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms