Check Availability
  • COVIDIEN 

    Sharps Container,Red,Round,5 Qt,PK5

  • Item # 3UTE6
  • Mfr. Model # SR5Q100950
Sharps Container,Red,Round,5 Qt,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTE6
Mfr. Model # SR5Q100950
UNSPSC #42191905
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Sharps Container
Capacity 1-1/4 gal.
Color Red
Lid Type Rotor
Material Plastic
Height 6-3/4"
Length 8-3/4"
Includes Locks for Final Disposal
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms