Check Availability
  • COVIDIEN 

    Sharps Container, 1/4 Gal., Red, PK10

  • Item # 3UTE4
  • Mfr. Model # SR1Q100900
Sharps Container, 1/4 Gal., Red, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTE4
Mfr. Model # SR1Q100900
UNSPSC #42191905
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sharps Container
Capacity 1/4 gal.
Color Red
Lid Type Hinged
Material Plastic
Height 5-1/2"
Length 4-1/4"
Width 3-1/2"
Includes Locks for Final Disposal
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms