Check Availability
  • COVIDIEN 

    Sharps Container,1/4 Gal.,PK2

  • Item # 3UTE2
  • Mfr. Model # STSC100303
Sharps Container,1/4 Gal.,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTE2
Mfr. Model # STSC100303
UNSPSC #42191905
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Sharps Container
Capacity 1/4 gal.
Color Red
Lid Type Flip Top
Material Plastic
Height 8-3/4"
Length 2-1/2"
Width 4-1/2"
Includes Flip Top
For Use With Sharps Disposal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms