Check Availability
  • COVIDIEN 

    Sharps Container, 12 Gal., Hinged, PK2

  • Item # 3UTD3
  • Mfr. Model # KKPS100860
Sharps Container, 12 Gal., Hinged, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTD3
Mfr. Model # KKPS100860
UNSPSC #42191905
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Sharps Container
Capacity 12 gal.
Color White with Blue Cover
Lid Type Hinged
Material Polypropylene
Includes Tamper Evident Label
For Use With Pharmaceutical Waste
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms