Check Availability
  • COVIDIEN 

    Sharps Container, 8 Gal., Hinged Lid, PK2

  • Item # 3UTD2
  • Mfr. Model # KKPS100850
Sharps Container, 8 Gal., Hinged Lid, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTD2
Mfr. Model # KKPS100850
UNSPSC #42191905
Shipping Weight 7.15 lbs
Country of Origin USA *
Item Sharps Container
Capacity 8 gal.
Color White with Blue Cover
Lid Type Hinged
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms