Check Availability
  • COVIDIEN 

    Sharps Container, 2 Gal., Hinged Lid, PK5

  • Item # 3UTC9
  • Mfr. Model # KKPS100820
Sharps Container, 2 Gal., Hinged Lid, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTC9
Mfr. Model # KKPS100820
UNSPSC #42191905
Shipping Weight 5.55 lbs
Country of Origin USA *
Item Sharps Container
Capacity 2 gal.
Color White with Blue Cover
Lid Type Hinged
Material Plastic
Includes Tamper Evident Label
Standards Meets DHS Requirements
For Use With Locking or Non Locking Wall Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms