Check Availability
  • COVIDIEN 

    Sharps Container, 18 Gal., Hinged Lid, PK5

  • Item # 3UTC8
  • Mfr. Model # GEWC100791
Sharps Container, 18 Gal., Hinged Lid, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTC8
Mfr. Model # GEWC100791
UNSPSC #42191905
Shipping Weight 24.35 lbs
Country of Origin USA *
Item Sharps Container
Capacity 18 gal.
Color Green with White Lid
Lid Type Hinged
Material 100% Recycled Polypropylene
For Use With SharpsCart(TM) Wire and Molded Foot Pedal Carts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms