Check Availability
  • COVIDIEN 

    Disposal Container Cabinet, Poly, Beige

  • Item # 3TCN1
  • Mfr. Model # SLWC019624
Disposal Container Cabinet, Poly, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TCN1
Mfr. Model # SLWC019624
UNSPSC #42152602
Shipping Weight 5.63 lbs
Country of Origin USA *
Item Disposal Container Cabinet
Material Polypropylene
Color Beige
Height 12"
Width 11-1/2"
Length 7"
For Use With 4 or 8 Qt. Sharps Disposal Containers
Includes Adjustable Shelf, Keyed Alike
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.