Check Availability
  • COVIDIEN 

    Disposable Underpads, 36" x 70", Package Quantity 48

  • Item # 49K866
  • Mfr. Model # 995
Disposable Underpads, 36" x 70", Package Quantity 48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49K866
Mfr. Model # 995
UNSPSC #52121506
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Disposable Underpads
Size 36" x 70"
Color Beige
Material Polypropylene/Fluff
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.