Check Availability
  • COVIDIEN 

    Cotton Balls,Non-Sterile,Cotton,PK500

  • Item # 3UZZ1
  • Mfr. Model # KMCB019600
Cotton Balls,Non-Sterile,Cotton,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep a package of these soft, non-sterile cotton balls around to address a multitude of uses, from wound cleaning and dressing to cosmetic application, and more.
Show More Close
 

Technical Specifications

Item # 3UZZ1
Mfr. Model # KMCB019600
UNSPSC #42141501
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Cotton Balls
Sterile/Non-Sterile Non-Sterile
Color White
Material Cotton
Waterproof No
Package Type Bulk
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms