Check Availability
  • COUNCIL TOOL 

    Pinch Point Bar, 54" L X 2" W, Steel

  • Item # 29RV81
  • Mfr. Model # 45SB
Pinch Point Bar,  54" L X 2" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RV81
Mfr. Model # 45SB
UNSPSC #27112502
Shipping Weight 12.55 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 54"
Overall Width 2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 2-3/4"
Dia. 1"
Material Steel
Color Black
Features Blunt Diamond Points and Bent Chisels on Opposite Ends
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In