Check Availability
Pinch Point Bar,  36" L X 7/8" W, High Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12N143
Mfr. Model # 60PP
UNSPSC #27112502
Shipping Weight 7.75 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 36"
Overall Width 7/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 7/8"
Dia. 7/8"
Material High Carbon Steel
Features Press Forged Bar Ends, Roll Forged Tapered Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In