Check Availability
Pinch Point Bar,  51" L X 1-1/8" W, High Carbon Steel
  • COUNCIL TOOL 

    Pinch Point Bar, 51" L X 1-1/8" W, High Carbon Steel

  • Item # 12N140
  • Mfr. Model # 120PP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 12N140
Mfr. Model # 120PP
UNSPSC #27112502
Shipping Weight 14.44 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Pinch Point Bar
Overall Length 51"
Overall Width 1-1/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/8"
Dia. 1-1/8"
Material High Carbon Steel
Features Press Forged Bar Ends, Roll Forged Tapered Handle

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms