Check Availability
  • COUNCIL TOOL 

    Gooseneck Wrecking Bar, 30" L X 3/4" W, High Carbon Steel

  • Item # 12N155
  • Mfr. Model # 75030
Gooseneck Wrecking Bar,  30" L X 3/4" W, High Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12N155
Mfr. Model # 75030
UNSPSC #27112502
Shipping Weight 4.45 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 30"
Overall Width 3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 3/4"
Dia. 3/4"
Material High Carbon Steel
Color Black
Features Offset Chisel End, Nail Pulling Slot
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms