Check Availability
  • COUNCIL TOOL 

    Drilling Hammer, 3 lbs., 10 In L

  • Item # 11Z414
  • Mfr. Model # PR3FG
Drilling Hammer, 3 lbs., 10 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z414
Mfr. Model # PR3FG
UNSPSC #27111602
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Drilling Hammer
Handle Fiberglass
Head Material Forged Tool Steel
Meets/Exceeds ASME B107.54-2001, RC 46-54
* This product's country of origin is subject to change

Compliance and Restrictions