Check Availability
  • COUNCIL TOOL 

    Dayton Axe, 4-3/4 In Edge, 36 In L, Hickory

  • Item # 11Z395
  • Mfr. Model # 35DR36C
Dayton Axe, 4-3/4 In Edge, 36 In L, Hickory Dayton Axe,4-3/4 In Edge,36 In L,Hickory Dayton Axe,4-3/4 In Edge,36 In L,Hickory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z395
Mfr. Model # 35DR36C
UNSPSC #27112005
Shipping Weight 5.26 lbs
Country of Origin USA *
Item Dayton Axe
Type Single Bit
Cutting Edge 4-3/4"
Head Material Steel
Head Weight 3-1/2 lb.
Overall Length 36"
Handle Curved
Handle Material Hickory
Face Red Enamel Cutting Edges in Clear Lacquer
Features Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Meets/Exceeds Rc 48-55
* This product's country of origin is subject to change

Compliance and Restrictions