Check Availability
  • COTTERMAN 

    Safety Gate, AG, 16 to 26 In, Steel

  • Item # 3VRX5
  • Mfr. Model # AG1626ZC2P1S
  • (1)
Safety Gate, AG, 16 to 26 In, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Universal design for either right- or left-swing Replaceable antifriction bearings eliminate metal-to-metal contact Tested to 1,000,000 cycles without spring or hinge failure 2-part powder-coated finish, zinc-rich primer with UV-resistant polyester top coat Adjustable stops prevent contact with guardrail when closing
Help facilities meet OSHA and ANSI requirements for mandatory guarding of platform railing system openings. Include hardware for easy installation with no drilling, welding, or cutting, as well as adjustable gate stops. Stainless steel spring won't rust or corrode.
Show More Close
 

Technical Specifications

Item # 3VRX5
Mfr. Model # AG1626ZC2P1S
UNSPSC #24101809
Catalog Page 1312
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Adjustable Safety Gate
Adjustable Opening 16" to 26"
Adjustable Width Increment 2"
Material Steel
Finish Powder Coated
Color Safety Yellow
Gate Swings Right/Left
Series AG
Mounting Pipe, Angle, Channel, Flatbar or Existing Wall
Standards OSHA
Includes Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.