Check Availability
  • COTTERMAN 

    Pegboard Pyramid, 45" Height, 22" Width, 150 lb. Load Capacity

  • Item # 29JU23
  • Mfr. Model # WMX PP C7 P1
Pegboard Pyramid, 45" Height, 22" Width, 150 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® pegboard pyramid (tool pegboard) is designed for use with Workmaster™ super-duty ladders. Pegboard provides quick access to a variety of tools.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 29JU23
Mfr. Model # WMX PP C7 P1
UNSPSC #30191501
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Pegboard Pyramid
For Use With Mfr. No. WMX PP C7 P1
Overall Length 23-1/4"
Overall Width 22"
Overall Height 45"
Load Capacity 150 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.