Check Availability
  • COTTERMAN 

    9 ft. Steel Storage Tank Ladder, 300 lb. Load Capacity, 15" Overall Width, Rung Shape: Round

  • Item # 39F197
  • Mfr. Model # ST09AL C1
9 ft. Steel Storage Tank Ladder, 300 lb. Load Capacity, 15" Overall Width, Rung Shape: Round
Qty
  • Web Price
    $211.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

CottermanĀ® storage access ladder is constructed of welded steel with a durable gray powder-coat paint finish and rubber-tipped legs. The ladder tops hook to the top edge of a tank, allowing portable access to the inside of storage tanks and vessels.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 39F197
Mfr. Model # ST09AL C1
UNSPSC #30191501
Catalog Page 1049
Shipping Weight 40.0 lbs
Country of Origin USA *
Item - Straight Ladders Storage Tank Ladder
Ladder Height 9 ft.
Overall Width 15"
Material Steel
Load Capacity 300 lb.
Number of Rungs 10
Top to Bottom Rung 9 ft.
Rung Dia. 3/4"
Rung/Step Spacing 12"
Rung Width 13"
Top Step Height 9 ft.
Finish Gray Powder Coated
Rung Shape Round
Includes Rubber Tipped Standoff Legs
ANSI Type Not Rated
Net Weight 40.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.