Check Availability
  • COTTERMAN 

    8-Step Rolling Ladder, Perforated Step Tread, 110" Overall Height, 450 lb. Load Capacity

  • Item # 21UT73
  • Mfr. Model # 1008R1824A6E10B4AC1P6
8-Step Rolling Ladder, Perforated Step Tread, 110" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $735.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21UT73
Mfr. Model # 1008R1824A6E10B4AC1P6
UNSPSC #30191501
Shipping Weight 136.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 80"
Handrails Included Yes
Handrail Height 30"
Overall Height 110"
Number of Steps 8
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 16"
Bottom Width 24"
Base Depth 110"
Overall Width 24"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms