Check Availability
  • Rolling Ladders
  • COTTERMAN 

    8-Step Rolling Ladder, Expanded Metal Step Tread, 110" Overall Height, 450 lb. Load Capacity

  • Item # 21UT68
  • Mfr. Model # 1008R1824A1E10B4C2P6
8-Step Rolling Ladder, Expanded Metal Step Tread, 110" Overall Height, 450 lb. Load Capacity
Qty
  • Sale Price
    $621.60 / each
    Web Price $777.00
    Offer Ends 11/01/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cotterman® steel rolling ladder features a 59° climbing angle and a 450-lb. load rating. Expanded metal tread open design prevents debris buildup for all applications. Weight-activated step lock. Ships assembled.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21UT68
Mfr. Model # 1008R1824A1E10B4C2P6
UNSPSC #30191501
Shipping Weight 131.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 80"
Handrails Included Yes
Handrail Height 30"
Overall Height 110"
Number of Steps 8
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Expanded Metal
Platform Depth 10"
Platform Width 16"
Bottom Width 24"
Base Depth 110"
Overall Width 24"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Yellow
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms