Check Availability
  • COTTERMAN 

    7-Step Rolling Ladder, Antislip Vinyl Step Tread, 100" Overall Height, 450 lb. Load Capacity

  • Item # 21UT20
  • Mfr. Model # 1007R1824A2E10B4C2P6
7-Step Rolling Ladder, Antislip Vinyl Step Tread, 100" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $707.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® steel rolling ladder features a 59° climbing angle and a 450-lb. load rating. Solid metal step tread with nonslip vinyl tread ideal for office use. Weight-activated step lock. Ships assembled.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21UT20
Mfr. Model # 1007R1824A2E10B4C2P6
UNSPSC #30191501
Shipping Weight 112.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 70"
Handrails Included Yes
Handrail Height 30"
Overall Height 100"
Number of Steps 7
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Antislip Vinyl
Platform Depth 10"
Platform Width 16"
Bottom Width 24"
Base Depth 53"
Overall Width 24"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Yellow
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms