Check Availability
  • COTTERMAN 

    6-Step Rolling Ladder, Rubber Mat Step Tread, 90" Overall Height, 450 lb. Load Capacity

  • Item # 6ZEY9
  • Mfr. Model # 1006R1824A2E10B4C1P6
6-Step Rolling Ladder, Rubber Mat Step Tread, 90" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $682.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

CottermanĀ® welded narrow-base steel rolling ladder has a 450-lb. load rating. 16"W x 7"D step; 16"W x 10"D platform. Solid metal steps with ribbed rubber tread. Ideal for use in office, retail, or industrial environments. Equipped with a foot-activated lock step. Gray powder-coat finish. Ship assembled. Meet OSHA and ANSI standards.Ā 

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 6ZEY9
Mfr. Model # 1006R1824A2E10B4C1P6
UNSPSC #30191501
Shipping Weight 101.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 60"
Handrails Included Yes
Handrail Height 30"
Overall Height 90"
Number of Steps 6
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Rubber Mat
Platform Depth 10"
Platform Width 16"
Bottom Width 24"
Base Depth 46"
Overall Width 24"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms