Check Availability
  • Rolling Ladders
  • COTTERMAN 

    6-Step Rolling Ladder, Perforated Step Tread, 90" Overall Height, 450 lb. Load Capacity

  • Item # 21UR72
  • Mfr. Model # 1006R1824A3E10B4D3C1P6
6-Step Rolling Ladder, Perforated Step Tread, 90" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $706.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cotterman® steel rolling ladder features a 59° climbing angle and a 450-lb. load rating. Perforated metal tread design has perforated holes to provide excellent slip resistance and drainage. Weight-activated step lock. Ships assembled.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21UR72
Mfr. Model # 1006R1824A3E10B4D3C1P6
UNSPSC #30191501
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 60"
Handrails Included Yes
Handrail Height 30"
Overall Height 90"
Number of Steps 6
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 16"
Bottom Width 24"
Base Depth 46"
Overall Width 24"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit Yes
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms