Check Availability
  • COTTERMAN 

    5-Step Rolling Ladder, Expanded Metal Step Tread, 92" Overall Height, 300 lb. Load Capacity

  • Item # 21VD21
  • Mfr. Model # 5LTL C1 P2
5-Step Rolling Ladder, Expanded Metal Step Tread, 92" Overall Height, 300 lb. Load Capacity
Qty
  • Web Price
    $11,864.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® steel rolling ladder features a 59° climbing angle. Expanded metal tread open design prevents debris buildup for all applications. Foot-activated step lock.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21VD21
Mfr. Model # 5LTL C1 P2
UNSPSC #30191501
Shipping Weight 737.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 50"
Handrails Included Yes
Handrail Height 42"
Overall Height 92"
Number of Steps 5
Assembled/Unassembled Assembled
Load Capacity 300 lb.
Step Tread Expanded Metal
Platform Depth 20"
Platform Width 24"
Bottom Width 38"
Base Depth 81"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms