Check Availability
  • COTTERMAN 

    5-Step Rolling Ladder, Expanded Metal Step Tread, 80" Overall Height, 450 lb. Load Capacity

  • Item # 20Z481
  • Mfr. Model # 1205R2630A1E24B4C1P6
5-Step Rolling Ladder, Expanded Metal Step Tread, 80" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $970.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® Easy 50® easy climbing steel rolling ladder is 450-lb. load rated. Features a 50° climb angle for easy descent. 7"D treads, 24"D top step. Expanded metal, open tread step design prevents debris buildup in all applications. Equipped with foot-activated lock step. Delrin® bearing casters. Gray powder-coated finish. Ship assembled. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z481
Mfr. Model # 1205R2630A1E24B4C1P6
UNSPSC #30191501
Catalog Page 1037
Shipping Weight 124.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 50"
Handrails Included Yes
Handrail Height 30"
Overall Height 80"
Number of Steps 5
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Expanded Metal
Platform Depth 24"
Platform Width 24"
Bottom Width 30"
Base Depth 63"
Overall Width 30"
Climbing Angle 50 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes 1" Crutch Tips
Rear Exit No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms